X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ryvyr RVKENT24WW "Kent" Vanity Base

Item: RVKENT24WW
Finish: Whitewash
Select Finish:


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 24 x 21 x 34
Height 34"
Length 21"
Width 24"
Faucet Included Yes
Sink Included No
Vanity Top Included No
Number of Doors 2
Number of Drawers 2