X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ryvyr RMKARA36DE "Kara" Unique Shaped Mirror

Item: RMKARA36DE
Finish: Dark Espresso

List Price: $495.00

Price: $415.80

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Width 36"
Overall Depth 1-1/4"
Overall Size 36 x 40 x 1-1/4
Height 40"
Width 36"
Extension From Wall 1-1/4"
Construction Glass / Wood
Additional Information Vertical Mount Only