Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Xylem
>
XGRVE172CBKR
Xylem XGRVE172CBKR "Stone" Vessel Style Bathroom Sink
| Item: | XGRVE172CBKR |
| Finish: | Black |
Price: $751.80
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 17-1/4" |
| Width | 17-1/4" |
| Depth | 5-1/2" |
| Bowl Length | 15" |
| Bowl Width | 15" |
| Bowl Depth | 4-1/4" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Granite |
| Product Specifications |
| Installation Guide |


