Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Xylem
>
XGRVE158OBK
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 15-3/4" |
| Width | 20" |
| Depth | 6" |
| Overall Size | 20 x 15-3/4 x 6 |
| Bowl Length | 14" |
| Bowl Width | 17-1/2" |
| Bowl Depth | 5-1/4" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Construction | Granite |
| Product Specifications |
| Installation Guide |



