X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WCSO30PESPH "E Series" Single Electric Wall Oven

Item: WCSO30PESPH
Finish: Stainless Steel/Pro Handle


Details and Dimensions

Cooking Type Convection
Steam
Total Capacity 1.8cu ft
Cleaning Type Manual
Fuel Type Electric
Cabinet Width 30"
Weight 80 lbs
Oven Interior Dimensions 17-7/8W x 11H x 15-3/4D
Overall Depth 21-1/2"
Overall Height 17-7/8"
Overall Width 29-7/8"
Volts/Hertz/Amps 220/240V / 60Hz / 20A
Rack Type 2 Racks / 4 Positions
Control Features Convection Steam
Auto Steam Bake
Delayed Start
Convection Humid
Reheat
Steam
Slow Roast
Recipes
Convection
Temperature Probe
Keep Warm
Gourmet
Star-K Compliant Yes
Features Steam Oven
Wattage 3800 Watts
View Similar Products