X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WDO30PESPH "E Series" Double Electric Wall Oven

Item: WDO30PESPH
Finish: Stainless Steel/Pro Handle
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Cooking Type Non-Convection
Convection
Total Capacity 4.5cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 30"
Weight 466 lbs
Oven Interior Dimensions 25W x 16-1/2H x 19D
Overall Depth 23-3/4"
Overall Height 50-3/8"
Overall Width 29-7/8"
Volts/Hertz/Amps 240/208VAC / 60Hz / 50A
Control Type Stainless Steel Touch
Rack Type 6 Racks
Control Features 10-One Touch Cooking Modes
Convection Roast
Temperature Probe
Roast
Convection Bake
Bake
Convection Broil
Broiler Pan
Broil
Dual Convection
Proof
Timed Cook
Delayed Start
Star-K Compliant Yes
Included Features Home Automation Compatible
View Similar Products