X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Wilmette Lighting T600WEBWCN "Webster" 1 Bulb Wall Sconce

Item: T600WEBWCN
Finish: Polished Nickel / Desert Clay
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $295.00

Price: $256.00 (Pricing is for Polished Nickel / Desert Clay)



Details and Dimensions

Height 11-4/5"
Length 5-2/5"
Extension From Wall 5-4/5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Material Fabric
Suitable Installation Damp
Voltage 120V