X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wilmette Lighting T600LNDWFNCF "Linden" 1 Bulb Wall Sconce

Item: T600LNDWFNCF
Finish: Polished Nickel / Frost
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-1/5"
Length 4-1/2"
Extension From Wall 5-2/5"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Blown
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 5 lbs