X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Wilmette Lighting T600LNDWFN "Linden" 1 Bulb Wall Sconce

Item: T600LNDWFN
Finish: Polished Nickel / Frost
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $370.00

Price: $312.00 (Pricing is for Polished Nickel / Frost)




Details and Dimensions

Height 13-1/5"
Length 4-1/2"
Extension From Wall 5-2/5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Blown
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 5 lbs