X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWOS92EC0AB "Gold" Single Electric Wall Oven

Item: WWOS92EC0AB
Finish: Black
Select Finish:


Details and Dimensions

Cooking Type Convection
Total Capacity 5.0cu ft
Self Clean Yes
Cleaning Type Steam
Fuel Type Electric
Cutout Dimensions 28-1/2 x 28 x 24
Weight 149 lbs
Overall Depth 26-7/16"
Overall Height 28-3/4"
Overall Width 30"
Volts/Hertz/Amps 220V/60Hz/20A
Control Type Touch Pannel
Rack Type (2) Wire Racks
Timer Yes
Star-K Compliant Yes