X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWOD93EC7AB "Gold" Double Electric Wall Oven

Item: WWOD93EC7AB
Finish: Black
Select Finish:


Details and Dimensions

Cooking Type Non-Convection
Convection
Total Capacity 8.6cu ft
Self Clean Yes
Cleaning Type Steam
Fuel Type Electric
Cutout Dimensions 24 x 50-1/4 x 25-1/2
Weight 245 lbs
Overall Depth 26-7/16"
Overall Height 51-1/2"
Overall Width 27"
Volts/Hertz/Amps 220V/60Hz/30A
Control Type Touch Pannel
Rack Type (5) Wire Racks
Temperature Management System Accubake
Timer Yes
Star-K Compliant Yes
Additional Information Upper Convection Lower Thermal