X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWOC95EC0AB "Gold" Oven / Microwave Combo

Item: WWOC95EC0AB
Finish: Black
Select Finish:


Details and Dimensions

Cooking Type Convection
Total Capacity 5.0cu ft
Self Clean Yes
Cleaning Type Steam
Fuel Type Electric
Cutout Dimensions 28-1/2 x 41-5/16 x 24
Overall Depth 26-7/16"
Overall Height 42-9/16"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/20A
Control Type Touch Pannel
Rack Type (2) Wire Racks
Timer Yes
Star-K Compliant Yes