Whirlpool WWFW95HEXL "Duet" Front Load Washer
| Item: | WWFW95HEXL |
| Finish: | Lunar Silver |
Discontinued, please call.
Details and Dimensions
| Total Capacity | 4.3cu ft |
| Number of Wash/Rinse Temperatures | 5 |
| Number of Cycles | 11 |
| Wash Basket | Stainless Steel |
| Maximum Spin Speed (RPM) | 1400 |
| CEE Tier Certified | CEE Tier III |
| Overall Depth | 31-1/2" |
| Overall Height | 38" |
| Overall Width | 27" |
| Control Features | 16 Hour Delay Start Care Control Temperature Management NSF Certified Sanitize Temperature Clean Washer with Affresh Oxi Dispense Option Care Control Temperature Management EcoBoost Deep Clean Steam Option Fan Fresh Option |
| Eco-Friendly | Energy Star |
| Additional Information | 4-Tray Dispenser Drawer |
| Features | • Built-In Water Heater |
| Includes | Quiet Wash Sound Package |
| Washer Capacity | 4.3cu ft |
| Product Specifications |
| Installation Guide |


