X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWDT710PAYE "Gold" Built-In Dishwasher

Item: WWDT710PAYE
Finish: Black Ice

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 6
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Dishwasher Cycles One Hour Wash
Overnight
Normal Wash
Heavy Wash
Sensor Wash
EcoWash
Tub Type Tall Tub
Decibel Rating 55dBA
Dishwasher Options Sani-Rinse
High Temperature Wash
EcoDry
Heated Dry
Delay Start-4 Hours
Top Rack Only
Volts/Hertz/Amps 120V/60Hz/15Amps
Eco-Friendly Energy Star