X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WGI15NDXZB "Gold" Ice Maker

Item: WGI15NDXZB
Finish: Black
Select Finish:

Price: $1,449.00 (Pricing is for Black)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Depth 25-3/8"
Overall Height 34-3/8"
Overall Width 14-7/8"
Ice Production Per Day 50 lbs
Ice Storage Capacity 25 lbs
Additional Information Reversible Door
Control Features Electronic Clean Cycle
Cutout Dimensions 24D x 34H x 15W