X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVWH3610SS "Professional Series" Wall Mount Range Hood

Item: VVWH3610SS
Finish: Stainless Steel
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 21"
Overall Height 10"
Overall Width 36"
Duct Type 7" Round Duct
UL Listed Yes
Control Type Rotary Dial
Cooktop Lights Yes
Indicator Lights 2-50W Halogen Lights
CFM 460 CFM
Features Heat Sensor
Fits These Models Recommended for 36" Non-Griddle/Grill Ranges, Rangetops, Cooktops