X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVWH3610AR "Professional 5 Series" Wall Mount Range Hood

Item: VVWH3610AR
Finish: Apple Red
Select Finish:

Price: $1,909.00 (Pricing is for Apple Red)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 21"
Overall Height 10"
Overall Width 35-7/8"
Duct Size 7"
UL Listed Yes
Control Type Rotary Dial
Cooktop Lights Yes
Indicator Lights 2-50W Halogen Lights
CFM 460 CFM
Features Heat Sensor
Fits These Models Recommended for 36" Non-Griddle/Grill Ranges, Rangetops, Cooktops