Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Viking VVWH30481SS "Professional Series" Wall Mount Range Hood

Item: VVWH30481SS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 24"
Overall Height 18"
Overall Width 30"
Duct Type 7" or 10" Round Duct
UL Listed Yes
Control Type Rotary Dial
Cooktop Lights Yes
Indicator Lights 1-250W Heat Lamp
2-50W Halogen Lights
Additional Information "Must Purchase Interior, Exterior, or In-Line Ventilator Kit Sold Separately"
Features Heat Sensor