X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVWH30481AR "Professional Series" Wall Mount Range Hood

Item: VVWH30481AR
Finish: Apple Red

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 24"
Overall Height 18"
Overall Width 30"
Duct Type 7" or 10" Round Duct
UL Listed Yes
Control Type Rotary Dial
Cooktop Lights Yes
Indicator Lights 2-50W Halogen Lights
1-250W Heat Lamp
Additional Information "Must Purchase Interior, Exterior, or In-Line Ventilator Kit Sold Separately"
Features Heat Sensor