Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVWH3010SS "Professional 5 Series" Wall Mount Range Hood

Item: VVWH3010SS
Finish: Stainless Steel
Select Finish:

Price: $1,049.00 (Pricing is for Stainless Steel)

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 21"
Overall Height 10"
Overall Width 29-7/8"
Duct Size 7"
UL Listed Yes
Control Type Rotary Dial
Cabinet Width 30"
Cooktop Lights Yes
Indicator Lights 2-50W Halogen Lights
Features Heat Sensor
Fits These Models Recommended for 30" Non-Griddle/Grill Ranges, Rangetops, Cooktops