X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVISC5304BAR "Professional Series" Electric Range

Item: VVISC5304BAR
Finish: Apple Red
Select Finish:


Details and Dimensions

Installation Type Freestanding
Total Capacity 4.7cu ft
ADA Compliant No
Star-K Compliant No
Self Clean Yes
Cleaning Type Self
Cooktop Material Ceramic Glass
Burner Type Induction
Control Location Front
Control Type Metal Knobs
Fuel Type Electric
Oven Interior Dimensions 25-5/16W x 16-1/2H x 19-1/2D
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 29-7/8"
Volts/Hertz/Amps 240-280V/60Hz
Temperature Management System Vari-Speed Dual Flow™
Control Features Convection Broil
Convection Roast
Bake
Rapid Ready Preheat System
TruConvec Convection Cooking
Convection Bake
Hi/Med/Low Broil
Rack Type 3 Racks/6 Positions
Number of Burners 4
CSA Safety Listed Yes
Included Features • GourmetGlo™ Infrared Broiler
• MagneQuick™ Induction Elements
Shown With Optional Backguard P30BG8