Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVIPR182SS "Professional Series" Downdraft Range Hood

Item: VVIPR182SS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 4 Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 2"
Overall Height 29-5/16"
Overall Width 48"
Control Type Electronic Push Button
Cooktop Lights No
Indicator Lights Filter Alert
Additional Information Suitable for Island & Wall Installation
Fits These Models For Use With Viking Professional Cooktops
Included Features Delay Feature