X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVIPR182RSS "Professional Series" Downdraft Range Hood

Item: VVIPR182RSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 4 Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 2"
Overall Height 29-5/16"
Overall Width 48"
Control Type Remote Mounted Controls on Countertop
Cooktop Lights No
Indicator Lights Filter Alert
Additional Information Suitable for Island & Wall Installation
Fits These Models For Use With Viking Professional Cooktops and Rangetops(non-Girll/Wok)
Included Features Delay Feature