X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVIPR102SS "Professional Series" Downdraft Range Hood

Item: VVIPR102SS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 4 Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 2"
Overall Height 29-5/16"
Overall Width 30"
Control Type Electronic Push Button
Cooktop Lights No
Indicator Lights Filter Alert
Additional Information Suitable for Island & Wall Installation
Fits These Models For Use With Viking Professional Cooktops
Included Features Delay Feature