X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVGSC5366BAR "Professional Series" Gas Range

Item: VVGSC5366BAR
Finish: Apple Red

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material "Porcelainized, Cast Iron"
Burner Type Sealed
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Oven Interior Dimensions 29W x 16-1/8H x 18-3/4D
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 35-7/8"
Volts/Hertz/Amps 120V/60Hz/1.5A
Temperature Management System ProFlow™ Convection Air Baffle
Control Features Convection Dehydrate
Convection Defrost
Infrared Broil
Convection Infrared Broil
Natural Airflow Bake
Convection Bake
Rack Type 3 Racks/6 Positions
Number of Burners 6
BTU 93500
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features • One TruPower Plus Burner
• GourmetGlo™ Infrared Broiler
• VSH™ (VariSimmer-to-high) Pro Sealed burner System
Shown With Optional Backguard P36BG8