X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVGIC5366BAR "Professional Series" Gas Range

Item: VVGIC5366BAR
Finish: Apple Red
Select Finish:


Details and Dimensions

Installation Type Freestanding
Total Capacity 5.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cleaning Type Manual
Cooktop Material "Porcelainzed, Cast Iron"
Burner Type Stainless Steel Open
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Oven Interior Dimensions 29W x 16-1/8H x 18-3/4D
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 35-7/8"
Volts/Hertz/Amps 120V/60Hz
Temperature Management System ProFlow™ Convection Air Baffle
Control Features Convection Infrared Broil
Convection Defrost
Infrared Broil
Natural Airflow Bake
Convection Bake
Convection Dehydrate
Number of Burners 6
BTU 90000
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features • GourmetGlo™ Infrared Broiler
Shown With Optional Backguard P36BG8