X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVGCC5486GAR "Professional Series" Gas Range

Item: VVGCC5486GAR
Finish: Apple Red
Select Finish:


Details and Dimensions

Installation Type Freestanding
Total Capacity 6.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cleaning Type Manual
Cooktop Material "Porcelainized, Cast Iron"
Burner Type Sealed
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 47-7/8"
Volts/Hertz/Amps 120V/60Hz/1.5A
Temperature Management System ProFlow™ Convection Air Baffle
Range Configuration Double Oven
Control Features Convection Infrared Broil
Convection Bake
Convection Dehydrate
Infrared Broil
Natural Airflow Bake
Convection Defrost
Rack Type 5 Racks/6 Positions
Number of Burners 6
BTU 93500
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features • 12" Griddle
• VSH™ (VariSimmer-to-high) Pro Sealed burner System
• GourmetGlo™ Infrared Broiler
• One TruPower Plus Burner
Shown With Optional Backguard P48BG8