X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVGCC5366BSS "Professional Series" Gas Range

Item: VVGCC5366BSS
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Installation Type Freestanding
Total Capacity 5.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cleaning Type Manual
Cooktop Material "Porcelainized, Cast Iron"
Burner Type Sealed
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Oven Interior Dimensions 29"W x 16-1/8"H x 18-3/4"D
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 35-7/8"
Volts/Hertz/Amps 120V/60Hz/1.5A
Temperature Management System ProFlow™ Convection Air Baffle
Control Features Infrared Broil
Convection Bake
Convection Dehydrate
Convection Defrost
Natural Airflow Bake
Convection Infrared Broil
Number of Burners 6
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features • GourmetGlo™ Infrared Broiler
• VSH™ (VariSimmer-to-high) Pro Sealed burner System
• One TruPower Plus Burner
Shown With Optional Backguard P36BG8