X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVGCC5366BAR "Professional Series" Gas Range

Item: VVGCC5366BAR
Finish: Apple Red
Select Finish:

Price: $7,369.00 (Pricing is for Apple Red)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cleaning Type Manual
Cooktop Material "Porcelainized, Cast Iron"
Burner Type Sealed
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Oven Interior Dimensions 29"W x 16-1/8"H x 18-3/4"D
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 35-7/8"
Volts/Hertz/Amps 120V/60Hz/1.5A
Temperature Management System ProFlow™ Convection Air Baffle
Control Features Convection Infrared Broil
Infrared Broil
Convection Bake
Convection Dehydrate
Convection Defrost
Natural Airflow Bake
Number of Burners 6
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features • One TruPower Plus Burner
• GourmetGlo™ Infrared Broiler
• VSH™ (VariSimmer-to-high) Pro Sealed burner System
Shown With Optional Backguard P36BG8