X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVGCC5304BSS "Professional Series" Gas Range

Item: VVGCC5304BSS
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Installation Type Freestanding
Total Capacity 4.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cleaning Type Manual
Burner Type Sealed
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Oven Interior Dimensions 23
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V/60Hz
Temperature Management System ProFlow™ Convection Air Baffle
Control Features Natural Airflow Bake
Convection Infrared Broil
Convection Defrost
Convection Bake
Convection Dehydrate
Infrared Broil
Rack Type 3 Racks/6 Positions
Number of Burners 4
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features • VSH™ (VariSimmer-to-high) Pro Sealed burner System
• GourmetGlo™ Infrared Broiler
Shown With Optional Backguard P30BG8