X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVGCC5304BAR "Professional Series" Gas Range

Item: VVGCC5304BAR
Finish: Apple Red
Select Finish:

Price: $5,629.00 (Pricing is for Apple Red)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 4.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cleaning Type Manual
Cooktop Material "Porcelainized, Cast Iron"
Burner Type Sealed
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Oven Interior Dimensions 23"W x 16-1/8"H x 18-3/4"D
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V/60Hz
Temperature Management System ProFlow™ Convection Air Baffle
Control Features Convection Infrared Broil
Convection Bake
Convection Dehydrate
Infrared Broil
Convection Defrost
Natural Airflow Bake
Rack Type 3 Racks/6 Positions
Number of Burners 4
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features • VSH™ (VariSimmer-to-high) Pro Sealed burner System
• GourmetGlo™ Infrared Broiler
Shown With Optional Backguard P30BG8