X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFDWB301R "Professional Series" Wine Cooler

Item: VFDWB301R
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 150 Bottles
Control Type Glass Control Pad
Adjustable Temperature Control Yes
Interior Light Yes
Installation Type Built-In
Overall Depth 27"
Overall Height 84-1/16"
Overall Width 30"
Rack Type 15 Shelves
Additional Information • Keyed Lock On Door
• Right Hinge/Left Handle
Included Features • TriTemp™ Storage System