X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFDRB5362R "Professional Series" Freezerless Refrigerator

Item: VFDRB5362R
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 22.8cu ft
Interior Light Yes
Temperature Management System ProChill
Number of Refrigerator Drawers 3
Overall Depth 26-1/2"
Overall Height 84-1/16"
Overall Width 36"
Volts/Hertz/Amps 115V / 60Hz / 6.5A
Installation Type Built-In
Included Features Plasmacluster Ion Air Purifier
Spill Control Technology
Multi-Channel Airflow
Filter-Free Freshness
Adjustable ColdZone Drawer
Adjustable Humidity Zone Drawer
Additional Information Right Hinge
Cabinet Width 36"
Cutout Dimensions 35-5/8W x 84-1/16H x 24D
Temperature Control Type Electronic