X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFDRB5302L "Professional Series" Freezerless Refrigerator

Item: VFDRB5302L
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 18.4cu ft
Interior Light Yes
Temperature Management System ProChill
Number of Refrigerator Drawers 3
Overall Depth 26-1/2"
Overall Height 84-1/16"
Overall Width 30"
Volts/Hertz/Amps 115V / 60Hz / 5.7A
Installation Type Built-In
Included Features Multi-Channel Airflow
Filter-Free Freshness
Adjustable ColdZone Drawer
Adjustable Humidity Zone Drawer
Plasmacluster Ion Air Purifier
Spill Control Technology
Additional Information Left Hinge
Cabinet Width 30"
Cutout Dimensions 29-3/4W x 84-1/16H x 24D
Temperature Control Type Electronic