X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFDFB5362R "Professional Series" Upright Freezer

Item: VFDFB5362R
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 19.2cu ft
Defrost Type Automatic
Temperature Control Electronic
Interior Light Yes
Number of Freezer Shelves 6
Number of Freezer Storage Baskets 2
Ice Maker Type Factory-Installed
Installation Type Built-In
Overall Depth 26-1/2"
Overall Height 84-1/16"
Overall Width 36"
Volts/Hertz/Amps 115V / 60Hz / 9.5A
Additional Information Right Hinge
Cabinet Width 36"
Cutout Dimensions 35-5/8W x 84-1/16H x 24D
Included Features Multi-Channel Airflow
Super Clog-Resistant Condenser
2-Separate Ice Bins
Temperature Management System ProChill