X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFDFB5302R "Professional Series" Upright Freezer

Item: VFDFB5302R
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 15.9cu ft
Defrost Type Automatic
Temperature Control Electronic
Interior Light Yes
Number of Freezer Shelves 6
Number of Freezer Storage Baskets 2
Ice Maker Type Factory-Installed
Installation Type Built-In
Overall Depth 26-1/2"
Overall Height 84-1/16"
Overall Width 30"
Volts/Hertz/Amps 115V / 60Hz / 9.1A
Additional Information Right Hinge
Cabinet Width 30"
Cutout Dimensions 29-3/4W x 84-1/16H x 24D
Included Features Super Clog-Resistant Condenser
2-Separate Ice Bins
Multi-Channel Airflow
Temperature Management System ProChill