X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVESO5302TAR "Premiere" Single Electric Wall Oven

Item: VVESO5302TAR
Finish: Apple Red
Select Finish:

Price: $4,999.00 (Pricing is for Apple Red)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Cooking Type Convection
Total Capacity 4.7cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Weight 293 lbs
Oven Interior Dimensions 25-5/16W x 16-1/2H x 16-13/16D
Overall Depth 25-3/4"
Overall Height 29-1/2"
Overall Width 29-1/2"
Control Type Digital Touch Control Panel
Rack Type 3 Racks/6 Positions
Control Features Timed Bake
Convection Broil
Convection Defrost
Autoroast
Rapid Ready Preheat System
Meat Probe
Convection Bake
Personalized Recipe Functions
Hi/Med/Low Broil
Convection Dehydrate
Proof
TruConvec™ Cooking
Convection Roast
Temperature Management System Vari-Speed Dual Flow™
Timer Yes
Star-K Compliant Yes
Included Features • GourmetGlo™ Infrared Broiler