X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVESO5272AR "Premiere" Single Electric Wall Oven

Item: VVESO5272AR
Finish: Apple Red
Select Finish:


Details and Dimensions

Cooking Type Convection
Total Capacity 4.2cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Weight 273 lbs
Oven Interior Dimensions 22-5/16W x 16-1/2H x 16-13/16D
Overall Depth 25-3/4"
Overall Height 29-1/2"
Overall Width 26-1/2"
Rack Type 3 Racks/6 Positions
Control Features Rapid Ready Preheat System
Convection Bake
Hi/Med/Low Broil
TruConvec™ Cooking
Convection Roast
Timed Bake
Convection Dehydrate
Convection Broil
Meat Probe
Convection Defrost
Temperature Management System Vari-Speed Dual Flow™
Timer Yes
Star-K Compliant Yes
Included Features • GourmetGlo™ Infrared Broiler