X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVEDO5302TAR "Premiere" Double Electric Wall Oven

Item: VVEDO5302TAR
Finish: Apple Red
Select Finish:


Details and Dimensions

Cooking Type Convection
Total Capacity 9.4cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Weight 449 lbs
Oven Interior Dimensions 25-5/16W x 16-1/2H x 16-13/16D
Overall Depth 25-3/4"
Overall Height 51-7/8"
Overall Width 29-1/2"
Control Type Digital Touch Control Panel
Rack Type 6 Racks/12 Positions
Control Features Convection Broil
Convection Defrost
Autoroast
Rapid Ready Preheat System
Meat Probe
Convection Bake
Personalized Recipe Functions
Hi/Med/Low Broil
Convection Dehydrate
Proof
TruConvec™ Cooking
Convection Roast
Timed Bake
Temperature Management System Vari-Speed Dual Flow™
Timer Yes
Star-K Compliant Yes
Included Features • GourmetGlo™ Infrared Broiler