X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVDSC5486GAR "Professional Series" Dual Fuel Range

Item: VVDSC5486GAR
Finish: Apple Red
Select Finish:


Details and Dimensions

Installation Type Freestanding
Total Capacity 7.3cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material "Porcelainized, Cast Iron"
Burner Type Sealed
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible No
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 47-7/8"
Volts/Hertz/Amps 240-208V/60Hz
Temperature Management System Vari-Speed Dual Flow™
Range Configuration Double Oven
Control Features Convection Bake
TruConvec Convection Cooking
Convection Defrost
Rapid Ready Preheat System
Proof
Hi/Medium/Low Broil
Convection Dehydrate
Bake
Convection Broil
Convection Roast
Rack Type 5 Racks/12 Positions
Number of Burners 6
BTU 93500
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features • 12" Griddle
• GourmetGlo™ Infrared Broiler
• VSH™ (VariSimmer-to-high) Pro Sealed burner System
• One TruPower Plus Burner
Shown With Optional Backguard P48BG8