X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVDSC5304BAR "Professional Series" Dual Fuel Range

Item: VVDSC5304BAR
Finish: Apple Red
Select Finish:


Details and Dimensions

Installation Type Freestanding
Total Capacity 4.7cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material "Porcelainized, Cast Iron"
Burner Type Sealed
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible No
Oven Interior Dimensions 25-5/16W x 16-1/2H x 19-1/2D
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 29-7/8"
Volts/Hertz/Amps 240-208V/60Hz
Temperature Management System Vari-Speed Dual Flow™
Control Features TruConvec Convection Cooking
Convection Roast
Hi/Medium/Low Broil
Rapid Ready Preheat System
Bake
Convection Bake
Convection Broil
Rack Type 3 Racks/6 Positions
Number of Burners 4
BTU 60000
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features • VSH™ (VariSimmer-to-high) Pro Sealed burner System
• GourmetGlo™ Infrared Broiler
Shown With Optional Backguard P30BG8