X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VFDB451 "Professional Series" Built-In Dishwasher

Item: VFDB451
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Place Settings 15
Overall Width 24"
Dishwasher Cycles Fast Wash
Rinse/Hold
Normal Wash
Light/China
Pots/Pans
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Dishwasher Options Sanitized 155F Rinse
Delay Start-10 Hours
Hi Temp Wash
Eco-Friendly Energy Star
CEC Approved Yes
CEE Tier Certified CEE Tier I