X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVCWH5448ARCR "Professional Series" Wall Mount Range Hood

Item: VVCWH5448ARCR
Finish: Apple Red

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 24"
Overall Height 18"
Overall Width 54"
Duct Type 10" Round Duct
Control Type Rotary Dial
Cooktop Lights Yes
Indicator Lights 2-250W Heat Lamp
3-50W Halogen Lights
Additional Information "Must Purchase Interior, Exterior, or In-Line Ventilator Kit Sold Separately"
Features Heat Sensor
Includes Chrome Accessory Rail