Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVCWH3648SS "Professional Series" Wall Mount Range Hood

Item: VVCWH3648SS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 24"
Overall Height 18"
Overall Width 36"
Duct Type 7'' or 10'' Round Duct
Control Type Rotary Dial
Cooktop Lights Yes
Additional Information Must Purchase Interior, Exterior, or In-Line Ventilator
2-Halogen Lights
Included Features 1 Heat Lamp-Standard 250W Bulb (NOT INCLUDED)
Heat Sensor
Canopy finish matches hood canopy finish
Adjustable duct cover comes standard with hood (for 8' to 9' ceilings)