X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVCWH3648AR "Professional Series" Wall Mount Range Hood

Item: VVCWH3648AR
Finish: Apple Red

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 24"
Overall Height 18"
Overall Width 36"
Duct Type 7'' or 10'' Round Duct
Control Type Rotary Dial
Cooktop Lights Yes
Additional Information 2-Halogen Lights
Must Purchase Interior, Exterior, or In-Line Ventilator
Included Features Canopy finish matches hood canopy finish
Adjustable duct cover comes standard with hood (for 8' to 9' ceilings)
1 Heat Lamp-Standard 250W Bulb (NOT INCLUDED)
Heat Sensor