X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVCSB5421SS "Professional Series" Side-by-Side Refrigerator

Item: VVCSB5421SS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 24cu ft
Refrigerator Capacity 15cu ft
Freezer Capacity 9cu ft
Temperature Management System ProChill™ Temperature Management System
Defrost Type Frost Free
Ice Maker Type Factory-Installed Automatic
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Shelves 4
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 2
Number of Freezer Door Shelves 3
Number of Freezer Storage Baskets 2
Number of Freezer Door Bins 3
Overall Depth 24"
Overall Height 84"
Overall Width 42"
Installation Type Built-In
Control Type Electronic Controls w/Digital Temperature Readout
Depth With Door Open 45-31/32"
Star-K Compliant Yes
CEC Approved Yes
Included Features • Plasmacluster™ Ion Air Purifier
• Two Adjustable Humidity Zone™ drawers
• Adjustable Cold Zone™ Drawer
• Multi-Channel Airflow and Odor Eliminator™ Evaporator