X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVCIH4208ARCR4 "Professional Series" Island Range Hood

Item: VVCIH4208ARCR4
Finish: Apple Red

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 30"
Overall Height 18"
Overall Width 42"
Duct Type 7" or 10" Round Duct
Control Type Rotary Dial
Cooktop Lights Yes
Indicator Lights 4-50W Halogen Lights
Additional Information "Must Purchase Interior, Exterior, or In-Line Ventilator Kit Sold Separately"
Features Heat Sensor
Includes Chrome Accessory Rail on Front, Back, & Both Sides