X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVCFF236SS "Professional Series" French Door Refrigerator

Item: VVCFF236SS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 21.8cu ft
Refrigerator Capacity 16.3cu ft
Freezer Capacity 5.5cu ft
Temperature Management System Electronic Temperature Control
Defrost Type Automatic
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 5
Installation Type Counter-Depth
Control Type Electronic Controls
Star-K Compliant Yes
Eco-Friendly Energy Star
Water/Ice Dispenser Type Internal Filtered Water Dispensing
Control Features Max Cool
Included Features Adjustable Cold Zone Drawer
Indicator Lights Replace Water Filter