X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVCFF136DSS "Professional Series" French Door Refrigerator

Item: VVCFF136DSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 19.8cu ft
Refrigerator Capacity 14.8cu ft
Freezer Capacity 5cu ft
Defrost Type Frost Free
Ice Maker Type Factory-Installed Automatic
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Door Shelves 6
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 1
Number of Freezer Storage Baskets 4
Overall Depth 24"
Overall Height 70"
Overall Width 36"
Installation Type Freestanding
Control Type Electronic Controls w/LCD Display
Depth With Door Open 42-7/8"
Eco-Friendly Energy Star
Additional Information • Ice/Water Dispenser
• Temperature adjustable Meat Savor™/Produce Drawer
CEE Tier Certified CEE Tier I