X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVBCV48381 "Professional Series" Wall Mount Range Hood

Item: VVBCV48381
Finish: Stainless Steel

Discontinued, please call.


Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Overall Depth 22"
Overall Height 18"
Overall Width 48"
Duct Type 10" Round Duct
Control Type Rotary Dial
Cooktop Lights Yes
Indicator Lights 3-50W Halogen Lights
2-250W Heat Lamps
Additional Information Must Purchase and Install an Interior or Exterior-Power Ventilator(Motor) Kit
Features Heat Sensor
Fits These Models For use With Custom Wall Hoods